Abbotsford
tab3882

ABB 1 inch #8-2/0 AWG Threaded Insulated Grounding Bushing

Price $38.3449 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3882

Description

APPLICATIONS: For quick installation of bonding jumper to multiple metal conduits (Rigid and IMC). Designed to bush conductors and prevent insulation damage. FEATURES:- Ease of installation, lay in lug design- Cast malleable iron body designed to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator- Insulator rated for 150 degrees celsius/302 degrees Fahrenheit application- Look for the unique T&B blue color, ensuring the highest quality fitting

Specifications

Brand Name ABB Item Name Grounding Bushing with Lug
Connection Size 1 in Material Malleable Iron
Finish Galvanic/Electro Zinc Plated Type Insulated
Dimensions 25.4 mm ID Specifications 8-2/0 AWG Wire
For Use With Rigid/IMC Conduit Standards CSA Certified, UL File Number E3060
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) UPC 786210038827

Packages

1 - UNIT - 1 25 - UNIT - (25) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok