Abbotsford
tab614

ABB 2 inch - 1 1/4 inch T&B Teel Reducer

Price $51.7910 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:614-TB
Documents Documents

Description

Threaded reducer made of Steel with size of 1-1/16 inch. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer Bushing
Connection Size 2 x 1-1/4 in Connection Type Threaded
Material Steel Type Threaded Reducer
Standards UL E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210006147

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok