Abbotsford
tab611tb

ABB 2 inch - 1/2 inch T&B Steel Reducer

Price $51.7910 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:611-TB
Documents Documents

Description

TBĀ® threaded reducer made of malleable iron. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.

Specifications

Brand Name ABB Item Name Reducer
Connection Size 2 x 1/2 in Connection Type NPT
Material Malleable Iron Type Threaded Reducer
Standards UL E23018, CSA Certified Application Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation
UPC 786210006116

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok