Abbotsford
tabua9alcbupc

ABB ELECTRIFICATION CANADA INC UA9ALCB-UPC Carlon® Conduit Elbow 3 in 90°, Standard Radius, Integral Belled PVC

Price $63.4350 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UA9ALCB-UPC

Description

Schedule 40 Elbow, Size 3 Inches, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End, Pack of 50

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Conduit Elbow Connection Size 3 in
Material PVC Type 90°, Standard Radius, Integral Belled
Wall Thickness SCH 40 For Use With Non-Metallic Solvent Weld Fittings
Packaging Quantity 20/Carton Standards UL E323335, CSA Certified
Application For use with nonmetallic solvent weld fittings UPC 034481074410

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok