Abbotsford
tab5303

ABB 3/4 inch T&B Sealing Ring with Stainless Steel Retainer

Price $6.1629 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5303

Description

TBĀ® sealing ring with stainless steel retainer constructed of santoprene thermoplastic rubber. Provide a liquid tight, dust tight, seal of fitting at enclosures.

Specifications

Brand Name ABB Item Name Sealing Ring with Steel Retainer
Type Sealing Ring for Conduit Trade Size 3/4 in
Material Thermoplastic Rubber Finish Electro Zinc Plated
Dimensions 23.8125 mm ID x 38.1 mm OD Standards UL File Number E13938, CSA Certified
Application To Provide a Liquid Tight, Dust Tight, Seal of Fitting at Enclosures UPC 786210053035

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 6200 - UNIT = 6200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok