IPEX 3/4 inch Scepter Type E Access Fitting
Description
Access fitting, Type E, 3/4 inch, ScepterĀ®, PVC, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type E Conduit Body | Type | 1-Inlet, Oval, Sealable |
Trade Size | 3/4 in | Material | PVC |
Finish | Untreated | Mounting Type | Wall/Ceiling |
Includes | Screw and Cover | Standards | CSA C22.2 No. 85;UL 514C |
UPC | 622454775626 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |