IPEX 1 inch Scepter Type E Access Fitting
Description
Access fitting, Type E, 3/4 inch, ScepterĀ®, PVC, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type E Conduit Body | Type | 1-Inlet, Oval, Sealable |
Trade Size | 1 in | Material | PVC |
Mounting Type | Wall/Ceiling | Includes | Screw and Cover |
Standards | CSA C22.2 No. 85;UL 514C | UPC | 622454775633 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 15 - UNIT - 15 |