IPEX 2 inch Scepter Type LB Access Fitting
Description
TYPE LB PVC ELBOW FITTING 2IN
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type LB Conduit Body | Type | Non Corrosive |
Hub Size | 2 in | Trade Size | 2 in |
Connection | Plug-in | Material | PVC |
Includes | Cover | Standards | UL 514C, CSA C22.2 No. 85 |
Application | For Wiring Access and Pull Fitting | UPC | 622454775466 |
Packages
10 - UNIT - (10) |