scekc15

IPEX 3/4 inch Ipex Kwikon Coupling

In Stock
Price $2.4571 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:089001

Description

SNAP ON; PVC; TRADE SIZE 3/4 INCH; STANDARD PACKAGE 75; APPROVAL UL 514-B, CSA C22.2; KWIKON[R] BRAND; APPLICABLE STANDARD NEMA TC-13

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 3/4 in
Connection Type Push Fit Material PVC
Color Gray Finish Gray
Type Straight, Concrete Tight Standards UL 1653, CSA C22.2 No. 227.1
UPC 622454890015

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok