scekta15

IPEX 3/4 inch Kwikon Connector for Concrete Encasement, Gray

In Stock
Price $1.8633 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:089007

Description

Kwikon offers the industry’s most complete line of ENT fittings for all ENT sizes and transition needs–bridge gaps from ENT to EMT or to metallic slab boxes or to Rigid PVC. Made rugged and concrete-tight, our fittings require no solvent welding or tape, and can be joined to any CSA certified ENT. Kwikon® fittings are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Connector Type Straight
Trade Size 3/4 in Connection LOCKNUT
Diameter 3/4 in Material PVC
Color/Finish Gray Includes Locknut
Standards CSA C22.2 No. 227.1;UL 1653 Application For Outlet Box to ENT Fitting
UPC 622454890077

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok