Abbotsford
fre404010

FRE COMPOSITES 40-4010 Coupling 4in fre Double bell

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:40-4010

Description

Coupling 4'' DB double bell SW standard wall pushfit

Specifications

Brand Name FRE Composites Item Name Coupling
Connection Size 4 in Connection Type Push Fit
Material Plastic Type Double Bell, Standard Wall
Dimensions 105.9 mm ID Application For Above Ground Applications

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok