Abbotsford
scekstb15

IPEX 3/4 inch Kwikon ENT Form Stubby

Price $2.8777 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089331
Documents Documents

Description

Stubby, ENT form, KWIKON®, 3/4 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Form Stubby Connection Type Plug-in
Material Polyethylene Type Low Profile
Color Black Mounting Nail/Screw
Application For Horizontal to Vertical ENT Transition Fitting UPC 622454893313

Packages

1 - UNIT - 1 20 - UNIT - 20 150 - UNIT - 150 9000 - SKID - 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok