Abbotsford
scekt9015

IPEX 3/4 inch Kwikon Stub Down Fitting

Price $12.5955 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089059
Documents Documents

Description

Both styles of stub down fittings are designed for direct connection to ENT on the horizontal by means of our patented six locking tab concrete-tight Kwikon connection. The flanged base of the threaded 90º stub down offers contractors a NPSC threaded hub connection on the vertical – at the exit point of the slab, allowing for the direct transition to other raceway products. With our unique Kwikon x Kwikon stub down fitting, the user creates a stub down of ENT without penetrating the form. After the concrete pour the permanently encased fitting will be flush with the bottom of the slab deck, ready to accept the connection of ENT raceway. Designed to offer the optimal balance of bend radius and overall height in the slab, these fittings provide a bend radius of 2-1/2" while standing less than 3-3/8" tall.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Stub Down Fitting Type 90°
Trade Size 3/4 in Connection Nail or Screw
Diameter 3/4 in Material PVC
Color/Finish Gray Standards UL 1653, CSA C22.2 No. 227.1
Application Horizontal to Vertical ENT Transition Fitting UPC 622454334540

Packages

1 - UNIT - 1 5 - UNIT - 5 35 - UNIT - 35
This website uses cookies to ensure you get the best experience on our website. Read more
Ok