Abbotsford
arlemt150

ARLINGTON INDUSTRIES 1-1/2 inch EMT Insulating Bushing, White

Price $2.0564 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:EMT150
Documents Documents

Description

Insulating Bushings Press fit. Holds firmly in place while pulling cables.

Specifications

Brand Name Arlington Item Name Insulating Bushing
Connection Size 1-1/2 in Connection Type Plug-in
Material PVC Color White
Type Insulating Bushing Dimensions 1.915 in W x 0.63 in H
For Use With EMT Conduit Packaging Quantity 100/Case
Standards UL Listed, CSA Certified Application For Power, Computer Data Lines, Cable TV, Audio/Video Cables, Phone/Modem or Alarm/Security Systems
UPC 018997122308

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok