Abbotsford
tab3306

ABB 1 1/2 inch T&B Two Screw Connector

Price $55.7079 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3306
Documents Documents

Description

Rounded cable grip and smooth bushing protect the cable sheath and wire insulation. Since saddle is threaded, screws do not travel or extend beyond the fitting body as it is clamped to the cable. An extra lip on the saddle closes the unused part of the fitting opening.

Specifications

Brand Name ABB Item Name 2-Screw Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 23.622 mm Connection NPT
Material Malleable Iron Color/Finish Electro Zinc Plated, Untreated
Standards UL E23013, CSA 2884 Application For To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure
UPC 786210033068

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20 3080 - UNIT = 3080
This website uses cookies to ensure you get the best experience on our website. Read more
Ok