ABB 1/2 inch Nonmetallic Cable Connector
Description
Plastic connector 1/2inch flip-pak 2000.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight, Non-Metallic |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Color/Finish | Gray/Untreated |
Thread Size | 1/2 in | For Use With | 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG |
Packaging Quantity | 2000/Pack | Standards | UL File Number E17583 |
Application | For 14/2-10/2, 14/3-10/3 - 2 cables: 14/2-12/2 | UPC | 067396014912 |
Packages
50 - UNIT = 50 | 2000 - UNIT = (2000) |