Abbotsford
tablt43enew

ABB 3/4 inch Carflex Non-Metallic Liquidtight Straight Fitting

Price $13.3677 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT43E-NEW
Documents Documents

Description

3/4 inch liquidtight non-metallic fitting.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Liquidtight Connector Type Liquidtight Fittings
Trade Size 3/4 in Connection Plug-in
Material PVC Color/Finish Untreated
Includes Locknut Standards cULus Listed
Application For use with Carflex Conduit and Carflex X-Flex Conduit UPC 034481087885

Packages

1 - UNIT - 1 2 - UNIT = 2 50 - UNIT = (50) 80 - UNIT = 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok