Abbotsford
tablt125p

ABB 1 1/4 inch Plastic Bullet Liquidtight Fitting

Price $39.9348 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LT125P
Documents Documents

Description

Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.

Specifications

Brand Name ABB Item Name Bullet Connector
Type Straight Trade Size 1-1/4 in
Length 54.97 mm Connection NPT
Thread Length 19.05 mm Material Thermoplastic
Includes Locknut Standards UL File Number E23018, CSA Certified
Application T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. UPC 786210450681

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 1500 - UNIT - 1500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok