Abbotsford
tab2708

ABB 2 inch Beauty Non-Metallic Liquidtight Flexible Cord Connector, Black

Price $125.5258 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2708
Documents Documents

Description

BLACK BEAUTY™ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 2 inch.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 2 in
Conductor Size 1.19 - 1.53 in Thread Length 21.43 mm
Material Nylon Color/Finish Black/Untreated
Thread Type NPT Temperature Rating -34 to 105 °C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified
Application Used to Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief UPC 786210027081

Packages

1 - UNIT - 1 5 - UNIT = 5 875 - UNIT = 875
This website uses cookies to ensure you get the best experience on our website. Read more
Ok