Abbotsford
tecrd13na26

TECHSPAN 1/2 inch PG13.5 Dome Connector Multi Hole 2x6mm, Black

Price $5.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD13NA-2-6

Description

Multi-hole gland dome connector.

Specifications

Brand Name Techspan Item Name Dome Connector
Type Liquid-Tight Strain Relief Thread Length 0.59 in
Material Polyamide 6 Color/Finish Black
Thread Size 1/2 in Thread Type NPT
Degree of Protection IP68 Temperature Rating 150 °C
Pressure Rating 5 bar Standards cCSAus 115116, cUL E184471/E199260, RoHS Compliant
UPC 776856276660

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok