Abbotsford
fre404018

FRE COMPOSITES 4 inch FRE Composites ID SW Radius Bell End

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:40-4018

Description

Radius bell end 4'' ID inside diameter SW standard wall

Specifications

Brand Name FRE Composites Item Name Standard Wall Radius Bell End
Material Plastic Series/Model ID Series
Connection Size 4 in Dimensions 127 mm dia
Specifications -30 to 50 °C For Use With FRE® Above Ground Conduit System
Application For Use in Non-Hazardous Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok