Abbotsford
cerc16c6

CER 6 inch x 6 inch Coupling, Gray

Price $20.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CER
Manufacturer #:C16C6

Description

CONSTRUCTION:- CSA certified- Code gauge cold rolled steel- Phosphated then polyester powder coated - standard colour ASA61 Gray- Coupling supplied with each length of wireway

Specifications

Brand Name Canadian Electrical Raceways Item Name Coupling
Connection Size 6 in Material PVC
Color Gray Dimensions 4 in L x 6.63 in W x 5.38 in H

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok