IPEX 24 inch Radius 4 inch Diameter 90 Degree Elbow M-F PVC-PEXP, Gray
Description
90° Male to female elbow made of PVC.
Specifications
Brand Name | Ipex | Item Name | Elbow |
Connection Size | 4 in | Connection Type | Male x Female, Plug-In |
Material | PVC | Color | Gray |
Type | 90° | Bend Radius | 24 in |
UPC | 622454209558 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |