Abbotsford
sceee2545

IPEX 1-1/4 inch Scepter 45 Degree Elbow c/w Solvent Bell End

Price $11.3900 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069204
Documents Documents

Description

Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 1-1/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 1-1/4 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 45°
Dimensions 31.75 mm ID x 42.16 mm OD For Use With SCH40 Conduit
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling
UPC 622454692046

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok