Abbotsford
sce4bct22

IPEX 4 inch x 36 inch Radius PVC 22 Degree Elbow, Orange

Price $115.8483 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029314

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Telephone Elbow Connection Size 4 in
Connection Type Spigot x Bell End Material PVC
Color Orange Type 22-1/2°
Bend Radius 36 in Standards CSA C22.2 No. 211.1 Certified
UPC 622454293144

Packages

1 - UNIT - 1 125 - UNIT - 125
This website uses cookies to ensure you get the best experience on our website. Read more
Ok