Abbotsford
sce4bct90

IPEX 4 inch x 36 inch Radius PVC 90 Degree Elbow, Orange

Price $100.4972 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029302

Description

Engineered for high impact and crush strength specifically required by utilities for underground duct. Both for encasement in concrete/masonry and for direct burial.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 4 in
Connection Type Male x Female, Plug-In Material PVC
Color Orange Type 90°
Bend Radius 36 in Application DBII BC Telephone
UPC 622454293021

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok