Abbotsford
sceee3045

IPEX 1-1/2 inch Scepter 45 Degree Elbow c/w Solvent Bell End

Price $15.4168 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069205
Documents Documents

Description

Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 1-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 1-1/2 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 45°
Dimensions 38.1 mm ID x 48.26 mm OD For Use With SCH40 Conduit
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling
UPC 622454692053

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok