Abbotsford
scemo25

IPEX 1-1/4 inch Scepter Meter Offset

Price $8.3885 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077941
Documents Documents

Description

Meter offset, ScepterĀ®, 1-1/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Meter Offset Type METER OFFSET
Trade Size 1-1/4 in Connection Straight
Length 3.01 in Diameter 1 1/4 in
Material PVC Standards UL 651, CSA C22.2 No. 85
Application Electrical Rigid PVC Conduit Connection to Meter Base UPC 622454779419

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok