Abbotsford
scelmo25

IPEX 1-1/4 inch x 12 inch Scepter Long Meter Offset

Price $25.4981 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069641
Documents Documents

Description

ScepterĀ® Long meter offset, fabricated, 1-1/4 x 12 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Long Meter Offset Type SafeZone Scan Head, 4 meter
Trade Size 1-1/4 in Connection Straight
Diameter 1 1/4 in Material PVC
Application Electrical Rigid PVC Conduit Fitting UPC 622454696419

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok