Abbotsford
sce077704

IPEX 4 inch Ipex 077704 Joint Expansion PVC O-Ring Coupling, Black

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077704

Description

O RING, TRADE SIZE 4 INCH, PVC, 22.25 INCH EXPANSION LENGTH, APPLICABLE STANDARD NEC 347, SCEPTER[R] BRAND, EJ MODEL, TRAVEL LENGTH 8 INCH

Specifications

Brand Name Ipex Item Name O-Ring Expansion Joint
Nominal Size 4 in Overall Length 22-1/4 in
Material PVC Color/Finish Black
Standards NEC 347 UPC 622454349513

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok