Abbotsford
tabuny205g

ABB 3/4 inch Ocal Double-Coat Male Conduit Union, Gray

Price $143.3200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UNY205-G
Documents Documents

Description

OCAL-BLUE™ double coat conduit union made of PVC. 1.81 inch diameter, 2.44 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNY male unions to connect conduit to a conduit fitting, junction box or device enclosure. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Union Connection Size 3/4 in
Connection Type Male Threaded Material PVC
Color Gray Finish Duplex Coated
Type Type UNY Dimensions 1.81 in OD x 2.44 in L
Standards CSA Certified, UL 1203 Application To Connect Conduit to a Conduit Fitting, Junction Box, or Device Enclosure
UPC 704508413859

Packages

1 - UNIT - 1 25 - UNIT - 25 50 - UNIT = 50 2700 - UNIT - 2700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok