Abbotsford
tabell34g

ABB 3/4 inch Ocal PVC Coated 90 degree Elbow, Grey

Price $113.6041 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ELL3/4-G
Documents Documents

Description

OCAL-BLUE™ standard-radius elbow fabricated from OCAL™ PVC-coated conduit. Factory bent to save time and materials.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Elbow Connection Size 3/4 in
Connection Type Threaded Material Steel
Color Gray Finish Hot-Dipped Galvanized, PVC Coated
Type 90°, Standard Radius Dimensions 11.07 in L
Standards CSA Certified, UL File Number E46453 Application To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
UPC 704508370404

Packages

1 - UNIT - 1 20 - UNIT = 20 1440 - UNIT = 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok