Abbotsford
micmm500

ABB MM500 Microlectric® Mast Neoprene Collar

Price $30.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM500

Description

Neoprene collar for service entrance masts, black in colour.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Collar Material Neoprene
Type Collars Dimensions 4.3 in OD
Application To Protect the Roof Where the Mast Is Installed UPC 624871007076

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok