Abbotsford
wrm2300bacwh

WIREMOLD 2300BAC-WH 2300 Series Raceway Base & Cover, White

Price $6.4600 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:2300BAC-WH
Documents Documents

Description

Raceway base and cover. Low profile, two piece raceway with durable, textured PVC ivory or white finishes. Available in 5 ft length. Supplied with wide adhesive tape along its entire length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base and Cover Voltage Rating 600 V
Material Plastic Type Raceway
Series 2300 Color White
Dimensions 5 ft L x 57 mm W x 17.5 mm H Mounting Snapper
Standards UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776523393

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok