Abbotsford
panfr12x4yl6

PANDUIT 12 inch x 4 inch FiberRunner Channel, Yellow

Price $51.1800 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:FR12X4YL6

Description

Used to carry the cables horizontally throughout the system. Accepts cable retainers FRCR12BL-X or hinged cover FRHC12YL6. Use QuikLock Coupler FRBC12X4YL to attach channel and/or fittings.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Channel Type Fiber Routing Channel
Height 4-1/2 in Length 6 ft
Width 13.46 in Material PVC
Color Yellow Weight 12.24 lb
For Use With FRHC12YL6 Snap-On Hinged Cover Standards UL Listed to 2024A, RoHS Compliant, Flammability Rating: 94V-0
Application (1) The Fiber-Runner™ 12X4 Routing Systems are Comprised of Channel, Fittings and Brackets Designed to Segregate, Route and Protect Fiber Optic Cable and Copper Cabling, (2) It is Suited for Data Center Applications where Cable is Routed from Distribution UPC 074983835003

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok