Abbotsford
unsp1036

COLUMBIA-MBF P1036 EG FITT L 3 HOLE 3 1/2in X3 1/2in

Inventory
Unavailable for order
Manufacturer:COLUMBIA-MBF
Manufacturer #:P1036 EG

Description

Flat plate fitting.

Specifications

Brand Name Unistrut Sub Brand Metal Framing Components
Item Name Flat Plate Number of Holes 3
Material Steel Type 3 Hole Flat Plate Corner Fitting
Hole Size 9/16 in Hole Spacing 13/16 in End, 1-7/8 in Center
Dimensions 3-1/2 in L x 3-1/2 in W x 0.22 H x 1/4 in T Color/Finish Electro Galvanized
For Use With 1-5/8 in Channel Standards ASTM A1011
Application For Use With Any 1-5/8 IN Channel UPC 786364103617

Packages

1 - UNIT - 1 50 - UNIT - 50
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $6.0870 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok