cspd120010alc

ABB 1 inch x 1-5/8 inch x 10 ft SuperStrut Series D1200 Plain Metal Framing Channel, Aluminum

In Stock
Call for price
Manufacturer:ABB
Manufacturer #:d120010alc

Description

Channel & concerte insert 12 GAUGE ALUM CHANNEL 10FTLONG

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Channel without Connector Type Channels and Concrete Inserts
Height 1 in Length 10 ft
Width 1-5/8 in Material 12 ga Aluminum
Finish Anodized Application For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
UPC 786210086125

Packages

10 - UNIT = (10) 100 - UNIT - 100 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok