ABB ELECTRIFICATION CANADA INC A1200HS10T316L Superstrut® Channel 12 ga 316 Stainless Steel 10 ft Lx 1-5/8 in W
Description
The standard GoldGalv® finish metal framing channel is made up of a multi-step electro galvanizing and zinc dichromate process. The trivalent chromium finish is applied over the zinc, producing a chemically bonded non-porous barrier for protection from moisture and air. The 0.5 mil electro-plated zinc and gold trivalent chromium finish provide all of the features and protection of hexavalent chromium without the use of the chemical.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel | Type | Simple Profile, U-Profile, Half Slot |
Height | 1-5/8 in | Slot Size | 9/16 in |
Length | 10 ft | Width | 1-5/8 in |
Material | 12 ga 316 Stainless Steel | Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire |
UPC | 616013108475 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 500 - UNIT = 500 |