ABB 10 ft 12 Gauge 1-5/8 inch x 13/16 inch SUPERSTRUT Steel Channel, Pre-Galvanized Finish
Description
SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel | Type | Metal Channels |
Height | 13/16 in | Length | 20 ft |
Width | 1-5/8 in | Material | 12 ga Steel |
Finish | Galvanized | Application | For Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire |
UPC | 616013104187 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 500 - UNIT = 500 |