Abbotsford
cspap235hdg

ABB 6x6 inch SUPERSTRUT Hot Dipped Galvanized Double Base Plate Strut

Price $119.9519 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AP235HDG
Documents Documents

Description

SUPERSTRUT® Hot dip galvanized post base.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Size 6 in L x 6 in W
Shape Square Material Steel
Finish Hot-Dipped Galvanized Dimensions 3-1/2 in H
Mounting Type Bracket Number of Holes 12
UPC 616013080368

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok