csph11912egc

ABB 1/2 inch Superstrut Standard Rod Coupling

In Stock
Price $2.6362 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:h119-1/2egc

Description

Standard rod coupling made of electro galvanized steel with 1/2 x 1-1/4 inch size.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Coupling Rod Connection Size 1/2 in
Connection Type Internal Threaded Material Steel
Finish Silver Galvanized/Electro Galvanized Type Standard, Hexagon
Dimensions 1-1/4 in L Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210559681

Packages

1 - UNIT = (1) 25 - UNIT = 25 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok