Abbotsford
csps24920hdg

ABB 20-1/2 inch x 9 inch Superstrut S249 Bracket

Price $115.0146 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S249-20HDG

Description

Superstrut® bracket constructed of hot rolled carbon steel with hot dipped galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cantilever Bracket Material Steel
Type Fittings and Brackets Dimensions 520.7 mm L x 228.6 mm H
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210562940

Packages

1 - UNIT - 1 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok