Abbotsford
eritsr122025

ERICO TSR122025 1/4" Rod Telescoping Strut Replacement

Price $18.1082 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSR122025
Documents Documents

Description

FEATURES:- Captive threaded nuts enable fastening to threaded rod supports without loose parts- Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip- Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods- Integrated ruler displays space between hanger rods in inches and centimeters- Supports up to seven 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray- Conduit can be supported on the top and bottom, eliminating the need for double sided strut- Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Trapeze Bracket Assembly Material Metal Framing
Type Metal Framing Dimensions 1/4 in
Color/Finish Pre-Galvanized Includes 1/4 in Nut
Application Electrical Datacom, HVAC UPC 782856916444

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok