Abbotsford
hoff44g24wk

HOFFMAN F44G24WK 4.00 x 4.00 x 24.00 Lay-In Wireway Straight Section with Knockouts

Price $68.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44G24WK
Documents Documents

Description

Lay-in hinged cover type 1 wireway, straight section, with knockouts. 16 gauge steel, ANSI 61 grey polyester powder paint finish inside and out over pre-treated surfaces. Open top assembly. Removable hinged cover latches with captive screws. Covers include captivated plated screw fasteners.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Lay-In Wireway without Connector Type Straight Section
Length 610 mm Width 102 mm
Height 4 in Cover Type Hinged
NEMA Rating NEMA 1 Material Gauge 1.518 mm
Color Light Gray Finish Painted Steel
Knockouts Yes Material Steel
Application For Power Distribution UPC 783510529109

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok