HOFFMAN 48 inch 125Amp 600V Hammond Manufacturing CST Series Type 1 Mild Steel Splitter Trough Hinged Door with Screw, Gray
Description
LENGTH 48 INCH, WIDTH 6 INCH, HEIGHT 6 INCH, 16 GAUGE GALVANIZED STEEL, GALVANIZED, NEMA 1, IP30, SCREW COVER, APPROVAL UL 870, CUL, CSA, HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Wiring Trough | Type | Commercial Wiring Troughs |
Length | 48 in | Width | 6 in |
Height | 6 in | NEMA Rating | IP30, NEMA Type 1 |
Color | Gray | Finish | Steel |
Material | 16/14 ga Steel | Standards | UL 870, UL File Number E27524, CSA C22.2 No. 26, IEC 60529 |
Application | Using a Unique Joining Method that Mechanically Locks Components Together Without Fasteners or Heat, Designed for Indoor use | UPC | 783510112844 |
Packages
1 - UNIT - 1 |