HOFFMAN A4412T1T 4.00 x 4.00 x 12.00 NEMA Type 1 Wiring Trough
Description
Wiring trough, NEMA type 1. Keyhole screw slots in cover. Mounting holes on the back of the enclosure. Flat cover fastened with plated steel screws. No gasketing or knockouts.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Type | Trough | Length | 14.90 in |
Width | 4 in | Height | 4 in |
NEMA Rating | 1 Indoor, electrical protection | Color | Gray |
Finish | Steel | Material | Steel |
Standards | UL 870 Listed, File No. E27524, cUL CSA C22.2 No. 26 Listed, File No. E27524, NEMA/EEMAC: Type 1, IEC 60529, IP30 | Application | Power Distribution |
UPC | 783510112714 |
Packages
1 - UNIT - 1 |