PANDUIT 1 inch x 6 ft Panduct Type C PVC Flush Wiring Duct Cover, Intrinsic Blue
Description
The C1IB6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 6 ft (1.83 m) long. Color Intrinsic Blue.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Cover | Material | PVC |
Type | Flushed Duct Cover | Color/Finish | Intrinsic Blue |
Dimensions | 6 ft OAL x 31.8 mm W | Application | Indoor Applications |
UPC | 074983273843 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |