Abbotsford
tab49015sd010

ABB 4 inch Carlon Split Duct, Schedule 40

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:49015SD-010

Description

Split Duct is the fast and easy way to repair broken ductwork without the costly cutting and resplicing of the conductors. Non-metallic.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Split Duct Connection Size 4 in
Material Plastic Type Rigid Non-Metallic
Schedule Rating 40 Dimensions 4-1/2 in OD x 10 ft L
For Use With 75 °C Conductors Standards CSA Certified
Application Rated for use with 75?C conductors UPC 034481011491

Packages

1 - UNIT - 1 10 - UNIT = (10) 25K - UNIT - 25,000 100K - UNIT - 100K
This website uses cookies to ensure you get the best experience on our website. Read more
Ok