Abbotsford
tabtyd3cpg6

ABB 3 inch Ty-Duct Wiring Duct Cover, Gray

Price $4.6101 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 6
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYD3CPG6
Documents Documents

Description

Ty-Ductâ„¢ Wiring duct cover constructed of flame-retardant PVC.

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Cover Material PVC
Color Gray Type Duct Cover
Dimensions 6 ft L x 3 in W Packaging Quantity 120/Carton
Standards CE, CSA Certified UPC 786210089492

Packages

6 - UNIT = (6) 120 - UNIT = 120 3000 - UNIT - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok