Abbotsford
edw449

CHUBB EDWARDS 4-9/16 inch x 2 inch Edwards Weatherproof Backbox Surface Mount with Gasket

Price $109.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:449

Description

Weatherproof back box for 439D series bells.

Specifications

Brand Name Edwards-Signals Item Name Back Box
Type Weatherproof Length 4-1/2 in
Width 4-9/16 in Depth 2 in
Number of Gangs 1 Material Rugged Die-Cast Aluminum
Finish Baking Enamel Color Sage Gray
Mounting Type Surface For Use With 4 in, 6 in, 8 in and 10 in 439D, 435 and 438 Bells and CS405 Strobes
Includes Molded Neoprene Gasket Standards UL Listed
UPC 782640245651

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok